Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia. 1.250 In, 5.000 In, Sq
Mfr # SWK20GWUU
Zoro # G4436451
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Flange Dia. (In.) 0.3750
- Material Resin
- Bearing Type Ball
- Shaft Dia. (In.) 1.25 in
Product Information
- Brand Nb
- MFR # SWK20GWUU
- Zoro # G4436451
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Flange Dia. (In.) | 0.3750 |
Shaft Dia. (In.) | 1.25 in |
Width | 2 |
Overall Height (In.) | 3.125 in |
Body Width (In.) | 2 in |
Barrel Dia. (In.) | 2 in |
Overall Width (In.) | 2 in |
Height | 2 |
Overall Length (In.) | 5 in |
Mounting Hole Dia. (mm) | 0.2813 in |
Flange Width | 3.125 in |
Outside Dia. | 2 in |
Length (In.) | 5 in |
Inside Dia. | 1 1/4 in |
Flange Dia. | 0.375 in |
Overall Length | 5 in |
Overall Height | 3 1/8 in |
Outside Diameter | 2 in |
Flange Height | 3.125 in |
Mounting Hole Diameter | 0.2813 in |
Inside Diameter | 1 1/4 in |
Body Width | 3.125 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 1 1/4 in, Outside Diameter 2 in, Flange Width 3.125 in, Overall Length 5 in, Flange Diameter Not Applicable, Dynamic Load Capacity 2,500 N, Flange Thickness 0.375 in, Material Resin, Lubrication No Lubrication System, Series SWK-W, Static Load Capacity 5,490 N, Steady State Speed 5 fps, Housing Style Twin, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, St, PK3 (2X568)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SS-012-D)
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (218-346)
- CAMIE Silicone Release Agent & Lubricant, 20oz (888-1)
- NB Flange Bearing, Dia. 0.625 In., 1.5 In.L (SWF10GUU)
- NB Flange Bearing, Dia..500 In, 1.250 In, Sq (SWK8GUU)
- NB Flange Bearing, Dia..6250 In, 1.500 In, Sq (SWK10GUU)
- NB Flange Bearing, Dia. 0.750 In., 1.625 In.L (SWF12GUU)
- NB Flange Bearing, Dia..6250 In, 2.8125 In, Sq (SWK10GWUU)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- Nb Linear Bearings & Guides