Shop All Mounted Linear Bearings
Nb
Flange Bearing, Dia. 1.250 In, 2.625 In, Sq
Mfr # SWK20GUU
Zoro # G4462385
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Flange Dia. (In.) 0.375
- Material Resin
- Type Square Flanged
- Mounting Hole (In.) 0.2812 in
Product Information
- Brand Nb
- MFR # SWK20GUU
- Zoro # G4462385
- Country of Origin Japan
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Flange Dia. (In.) | 0.375 |
Overall Height (In.) | 3.125 in |
Shaft Dia. (In.) | 1.25 in |
Barrel Dia. (In.) | 2 in |
Height | 2 |
Width | 2 |
Overall Length (In.) | 2.625 in |
Body Width (In.) | 2 in |
Overall Width (In.) | 2 in |
Mounting Hole Dia. (mm) | 0.2812 in |
Flange Dia. | 0.375 in |
Inside Dia. | 1 1/4 in |
Outside Dia. | 2 in |
Flange Width | 3.125 in |
Length (In.) | 2 5/8 in |
Overall Length | 2 5/8 in |
Overall Height | 3 1/8 in |
Outside Diameter | 2 in |
Body Width | 3.125 in |
Inside Diameter | 1 1/4 in |
Mounting Hole Diameter | 0.2812 in |
Flange Height | 3.125 in |
Description
Linear Square Flange Mount Bearing, Inside Diameter 1 1/4 in, Outside Diameter 2 in, Flange Width 3.125 in, Overall Length 2 5/8 in, Flange Diameter Not Applicable, Dynamic Load Capacity 1,570 N, Flange Thickness 0.375 in, Material Resin, Lubrication No Lubrication System, Series SWK, Static Load Capacity 2,740 N, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Flange Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 5/8" Bore Diameter, 3/8 x 3/16 Keyway (L110-1-5-8)
- INGERSOLL-RAND Rear Cushion (IR123MAX-304)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 12 # of Teeth (41B12F-3/4)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- NB Flange Bearing, Dia..7500 In, 1.6250 In, Sq (SWK12GUU)
- NB Flange Bearing, Dia. 1.000 In, 2.250 In, Sq (SWK16GUU)
- NB Flange Bearing, Dia. 1.250 In, 5.000 In, Sq (SWK20GWUU)
- NB Ball Spline Nut, 6 mm, 25 mm L (SSPF 6)
- NB Flange Bearing, Dia..750 In, 3.0937 In, Sq (SWK12GWUU)
- NB Flange Bearing, Dia..6250 In, 2.8125 In, Sq (SWK10GWUU)
- NB Flange Bearing, Dia. 2 In., 4 In.L (SWF32GUU)
- Nb Mounted Linear Bearings