Shop All Portable Device Chargers
Naztech
Adaptive Fast Charge Power Hub7
Mfr # 14128
Zoro # G211782761
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Naztech
- MFR # 14128
- Zoro # G211782761
- Country of Origin China
- Category Portable Device Chargers
Description
Minimize clutter, maximize power, and stop fighting over outlets. Turn any single AC outlet into a 7-port high-speed charging station that can power-up an entire household or office with the Naztech Adaptive Fast Charge Power Hub7! The incredible 14 amp output can charge 7 devices simultaneously! 2 ports feature cutting-edge Adaptive Fast Charge Technology, so compatible devices can go from drained to 50% full in just 30 minutes! Both ports are universal and can deliver a powerful tablet-friendly 2.4 amp output to non-Fast Charge devices. With a space-saving design and individual docking stations, your devices stay neatly arranged while charging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENAQ High Capacity Battery for Toshiba Portege 2000 Laptops- 2200mAh (DQ-PA3154U-3)
- RAM MOUNTS Replacement for RAM Mounts Ram-316-hd-202u (RAM-316-HD-202U RAM MOUNTS)
- EXELL BATTERY Exell PLC Computer Backup Battery CUSTOM-107 A98L00310025 BR-2/3AGCT4A (EBPLC-107)
- HONEYWELL 1400G Scanner Usb Cbl Stand (1400G2D-2USB-1)
- VIRTUAL Luxor-H Wilson Laptop Charging Station, Black (VI93444)
- NITECORE Carbo 20000 Lightweight QC 20000mAh Power Bank (6952506495702)
- CAT USB Car Charger, Charges Up To 2 Devices (CAT-CLA-M)
- LYNKTEC Portable Power Charger USB, Reeljuice 3X (LTRJ-0003-USB-BK)
- ASSOCIATED Wheel Charger/Analyzer 6/12V 40/40/10 Amps W/ 200A Boost (ASOUS20)
- VENTEV Wireless car kit Wireless Charging Vent Mount 10W, Black (MNTQIV2VNV)
- PITAKA MagEZ Slider 2 Wireless Charger Black/Grey Twill (KPD2303P)
- Naztech Portable Device Chargers