Shop All Action Cameras
This Product is Discontinued
Naxa
Waterproof HD Action Camera, NDC407 (Discontinued)
Mfr # NDC407
Zoro # G6812426
This Product is Discontinued
Key Features
- Color Shiny Black
- Height 1.6"
- Width 1.1"
- Depth 2.3"
- Aspect Ratio 1899-12-30
Product Information
- Brand Naxa
- MFR # NDC407
- Zoro # G6812426
- UPC # 840005014455
- Country of Origin Unknown
- Category Action Cameras
Dimensions
Height | 1.6" |
Width | 1.1" |
Depth | 2.3" |
Screen Size | 2" |
Details
Color | Shiny Black |
Aspect Ratio | 1899-12-30 |
Product Type | Digital Camcorder |
Description
Waterproof Action Camera. Capture all of lifes adventures with highquality image and video using Naxas Waterproof Action Cam (NDC407). Providing crystalclear images in 1080p (interpolated) resolution, you'll never want to leave home without it. Thanks to its rugged frame and the included waterproof case, this camera is built to withstand the rigors of even the most actionpacked moments. Get creative with the WiFi remote trigger feature, allowing you to capture super wideangle shots in HD. Utilize the micro HDMI output to share your moments with loved ones on the big screen. Never run out of space with the 32 GB MicroSD/SDHC card slot. Assorted mounting accessories included. A rugged camera that you can take with you no matter where you go. Built to be waterproof and dustproof right out of the box no additional accessories required. Capture all the action in HD video with the 120 super wide angle lens. 2'' TFT LCD viewfinder; captures 1080P video at 30 fps (interpolated) Store all your adventures on a MicroSD/ MicroSDHC (up to 32GB not included) Power: rechargeable battery (900 mAh), USB charge.Assorted mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.