Shop All Computer Power Supplies
This Product is Discontinued
Naxa
USB Fast Charging Station (7-Port) (Discontinued)
Mfr # NAP-7000
Zoro # G4830466
This Product is Discontinued
Key Features
- Color Black
- Width 4.9"
- Length 8.5"
- Height 2.9"
- Product Type Cradle
Product Information
- Brand Naxa
- MFR # NAP-7000
- Zoro # G4830466
- UPC # 840005015049
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Width | 4.9" |
Length | 8.5" |
Height | 2.9" |
Details
Color | Black |
Product Type | Cradle |
Description
Charge multiple devices at once with the Naxa NAP-7000 7-Port USB Fast Charging Station! This unit features 7 USB ports, making it ideal for families, office settings, or public occasions. The rubber base of the docking station provides a good grip that prevents devices from slipping out. Smart IC technology allows the unit to automatically identify your devices and distribute the safest current at the fastest possible speed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.