Shop All DVD Players
This Product is Discontinued
Naxa
High-Resolution 2-Channel Progressive Scan DVD Player with USB Input (Discontinued)
Mfr # ND856
Zoro # G0319576
This Product is Discontinued
Key Features
- Height 1.6"
- Width 8.9"
- Depth 7.9"
- Product Type DVD Player
- Color Black
Product Information
- Brand Naxa
- MFR # ND856
- Zoro # G0319576
- UPC # 840005006962
- Country of Origin China
- Category DVD Players
Dimensions
Height | 1.6" |
Width | 8.9" |
Depth | 7.9" |
Details
Product Type | DVD Player |
Color | Black |
Input Voltage | 120 V AC |
Description
The ND-856 High-Resolution 2-Channel Progressive Scan DVD Player with USB Input from Naxa is a simple and elegant take on the classic DVD player. Featuring digital audio output and a built-in USB port for watching anything you have stored to an external hard drive, the ND-856 even includes a full-function remote.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.