Shop All Radios
Naxa Electronics
Naxa NHS-7008 42 in. Sound Bar with Bluetooth & Built-in Subwoofer
Mfr # NHS-7008
Zoro # G004157028
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Naxa Electronics
- MFR # NHS-7008
- Zoro # G004157028
- Country of Origin China
- Category Radios
Description
Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Features- Features full-range drivers and subwoofer that deliver 50W RMS total output power
- Connect to the sound bar with 1-touch setup Bluetooth with NFC
- Built-in MP3 playback from USB and SD/MMC memory cards
- Use on the tabletop or mount on the wall
- FM Radio with digital preset tuning
- Optical digital audio input
- RCA Stereo audio input
- 3.4mm Auxiliary input
- Power source: AC 100-240V
- Remote control
- AC Power adapter
- RCA Stereo cable
- 3.5mm Auxiliary cable
- Wall mount kit
- Bar Size: 42"
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 -Volt 8 Ah 135 CCA Rechargeable Sealed Lead Acid Battery (YTX9-BS)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 7AH Tripp Lite BC275 Battery (MAX3497495)
- IKEY Industrial Keyboard, Corded, USB/PS2 (5K-OEM-FSR-USB)
- SANDISK Sandisk SDCZ33-064G-A46 64GB Cruzer Fit USB Flash Drive (SDCZ33-064G-A46)
- NAXA ELECTRONICS 9 in. Portable TV Digital Multimedia Player (NT-90)
- POLY-PLANAR Radio Mount, 12in.x10in.x4in., Black (RM10)
- TREXONIC Trexonic TRX-16BLK Retro Wireless Bluetooth; Record & CD Player in Black (TRX-16BLK)
- STRYKER Stryker SR655HPC 80-90W 10m Radio with 7 Color Selectable Face; Echo; Roger Beep; PA; 32 Stage Dimmer Built-in SWR Circuit (SR655HPC)
- GEMINI Professional Power Amp (5,000 Watts) (XGA-5000)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (MR-80)
- JENSEN Jensen MCR100 Cassette Player And Recorder With One Touch (MCR100)
- Naxa Electronics Radios