Shop All Bluetooth & Smart Speakers
Naxa Electronics
Naxa NDS-9000 14 in. LED Portable Bluetooth Speaker
Mfr # NDS-9000
Zoro # G503777710
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Naxa Electronics
- MFR # NDS-9000
- Zoro # G503777710
- UPC # 840005015766
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Start the party right with the Naxa Portable Bluetooth Speaker System with 14 In. LED Video Screen! You can wirelessly stream all of your favorite media content via Bluetooth and enjoy videos as well. The built-in trolley and wheels move the speaker anywhere easily.
Release inner rock star with friends and family thanks to the included wired microphone & built-in audio input/output.
Enjoy media from removable storage devices, such as USB flash drives and media cards via the USB input & SD card slot.
Features- 14 in. video display provides high-resolution video playback for all to enjoy
- Wirelessly stream favorite media content via Bluetooth
- Start the party off right with the LED light and light switch
- Two 5 in. full-frequency speakers pump out room-filling, high-quality audio with ease
- Built-in trolley and wheels move the speaker anywhere easily
- Wireless Microphone, Remote, Stand, A/V Cable, Ul Power Adapter, And User Manual
- Size: 14 in.
- Display Size: 14 in.
- Number of Included Mics: 1
- Built-In Speaker Yes/No: Yes
- Mic Included Yes/No: Yes
- Remote Control Included Yes/No: Yes
- Height: 21.65 in.
- Length: 15 in.
- Width: 9.4500 in.
- No. of Batteries Required to Power Product: 4
- Battery Size: Other/Product Specific
- Battery Type: Lithium Ion
- Weight: 39.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM222H)
- BARKAN MOUNTS Barkan 13-83 inch Full Motion-4 Movement Extra Long Dual Arm Flat/Curved TV Wall Mount 110 lbs Black (BM464XL)
- MOXA Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10?To 60°C (EDS-208A)
- NINTENDO Nintendo - Switch - Animal Crossing: New Horizons Edition 32GB Console (HADSKEAAA)
- NAXA ELECTRONICS Naxa NAS-3103 Waterproof Bluetooth Speaker (NAS-3103)
- PYLE 5.25" 2-Way Hydra Series Marine Speaker - Black, 100 Watts (PLMR51B)
- LOGITECH Z407 Bluth Comp Spkrs Sub Wrl (980-001347)
- JBL Party Box Encore Essential Bluetooth Speaker, Black (JBLPBENCOREESSAM)
- MILWAUKEE TOOL M18 18V/M12 12V Wireless Jobsite Speaker (ML2891-20)
- PYLE Bluetooth Speaker, PWPBT75BL (PWPBT75BL)
- JBL Xtreme 3 Waterproof Bluetooth Speaker, Black (JBLXTREME3BLKAM)
- Naxa Electronics Bluetooth & Smart Speakers