Shop All Bluetooth & Smart Speakers
Naxa Electronics
Naxa NAS-3084 GRAY LED Bluetooth Boom Box; Gray
Mfr # NAS-3084 GRAY
Zoro # G004048401
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Naxa Electronics
- MFR # NAS-3084 GRAY
- Zoro # G004048401
- UPC # 840005011775
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea We began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.
Features- Portable audio system with LED lights
- Fun multicolor LED effects on the speaker driver
- Built-in rechargeable battery
- 3.5 mm AUX connector
- FM radio
- Play music wirelessly
- Plays MP3s from USB or microSD cards
- Powerful stereo speakers and dedicated subwoofer
- Color: Grey
- Frequency: 150 - 18,000 Hz
- Power Input: 5V
- Speaker Output: 5W
- Memory Support: USB, microSDHC
- Audio Format Support: MP3
- Tuners: FM
- Input Sources: 3.5 mm AUX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Displayport 1.2 Cable, 15 ft. (13362)
- EREPLACEMENTS Rep Bat 24 For Apc Rbc24 (SLA24-ER)
- DUST-OFF Disposable Compressed Air Duster, 10 oz Cans, PK2 (DSXLPW-6)
- MIGHTY MAX BATTERY 12V 8Ah Razor E300, E 300 13113640 Electric Scooter Battery - 2 Pack (ML8-12MP211613382)
- NAXA ELECTRONICS Naxa NAS-3103 Waterproof Bluetooth Speaker (NAS-3103)
- GEMINI Sound Portable Powered Bluetooth Speaker 1000w (AS-10TOGO)
- PYLE Marine Bluetooth Powered Speakers, PLATV65BT.5 (PLATV65BT.5)
- PYLE 6.5" Dual 2-Way Bluetooth In-Ceiling Spe (PWRC65BT)
- DOLPHIN AUDIO SPB-8X Splashproof Portable Bluetooth Speaker with Built-in Phone Holder and Speakerphone Black (SPB-8X BLK)
- JBL Clip 4 Waterproof Bluetooth Speaker, Pink (JBLCLIP4PINKAM)
- PYLE Portable Bluetooth Speaker, PBMSPG3BK (PBMSPG3BK)
- Naxa Electronics Bluetooth & Smart Speakers