Shop All Copy & Printer Paper
Navigator
Paper, 20lb., 97Br, Multi, Brown, PK10
Mfr # NMP1120
Zoro # G5021856
product price: $114.99
/pk 10, $11.50/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Paper Weight 20 lb.
- Paper/Media Color(s) White
- Brightness Rating (International) 110
- Paper Basis Weight (lb) 20 lb Bond
Product Information
- Brand Navigator
- MFR # NMP1120
- Zoro # G5021856
- UPC # 802839000233
- Country of Origin Portugal
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,20lb.,97Br,Multi,Brown,PK10 |
Color | Brown |
Paper Weight | 20 lb. |
Paper/Media Color(s) | White |
Brightness Rating (International) | 110 |
Paper Basis Weight (lb) | 20 lb Bond |
CIE Whiteness | 161 |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton |
Brightness Rating (US) | 97 |
Paper Grade (gsm) | 75 gsm |
Machine Compatibility | Copiers; Fax Machines; Laser Printers |
Description
Paper,20lb.,97Br,Multi,Brown,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Handheld Tape Dispenser Kit, 2 In., PK4 (PSD2)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-S)
- ZORO SELECT ECT32 22 x 16 x 16 RSC, 22x16x16 in (60YP91)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 10", Kraft, 10/Bundle (11A802)
- NAVIGATOR Multipurpose Copy Paper, 97 Bright, 20 lb, 8.5 x 11, White, PK2500 (NMP115R)
- NAVIGATOR Paper, 20lb., 99Br, Pm, Brown, PK10 (NPL1120)
- NAVIGATOR Paper, 28lb., 99Br, Pm, Brown, PK500 (NPL1128)
- NAVIGATOR Paper, 24lb., 97Br, 8.5"x11", BrigWhite, PK10 (NPL1124)
- NAVIGATOR Paper, 24lb., 99Br, Multi, White, PK10. (NMP1124)
- NAVIGATOR Paper, 24#, 8.5X11, Premium Pk (SNANPL1124)
- SOUTHWORTH Paper, 100% Cotton, 32#, We Pk (SOUJD18C)
- Navigator Copy & Printer Paper