Shop All Push On Hose Fittings
Navac
14 Valve Core, 5PK
Mfr # F9001
Zoro # G407144724
product price: $4.69
/pk 5, $0.94/ea
Sold in multiples of 5 for $23.45
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 1/4"
- Color Brass
Product Information
- Brand Navac
- MFR # F9001
- Zoro # G407144724
- UPC # 811245032653
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Size | 1/4" |
Details
Material | Brass |
Color | Brass |
Item | Valve Core |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressor, Air, 9 HP (AS2-PH08-20G)
- GARDNER BENDER Anti Oxidant Compound4Oz (OX-400N)
- TRITAN Radial Ball Bearing, PS, 40mm, 6208ZZ (6208 ZZ/C3 PRX)
- CHICAGO PNEUMATIC Blade Set (CA145709)
- NAVAC RapidY 2 x 38 M to 1 x 38 FE (F1028)
- NAVAC 14 SAE Access Tee Connector, 2PK (F1030)
- NAVAC NVR1 Repair Kit (F9011)
- NAVAC 14 Access Tee Connector w Depressor 14 FE SAE x 14 FE SAE Swivel, Nut on Run, 3PK (F1022)
- NAVAC 14 Hose Gasket, 10PK (F9007)
- MILTON Hose End Fitting, 1/4" FNPT, 3/8" ID, PK10 (605-2)
- ALPHA TECHNOLOGIES AIGNEP Union, , 8mm Tube, Stainless Steel (60040-8)
- Navac Hose Fittings