Shop All Steel Toe Shoes
Nautilus Safety Footwear
Work Shoes, Women, 10W, Slip On, Brown, PR
Mfr # N1621 SZ: 10W
Zoro # G9017111
original price:
$113.99
16% off
new price: $95.20
/pr
Free Shipping & Returns
$95.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liner Material Polyester
- Predominant Footwear Color Brown
- CSA Footwear Standard Not Specified
- Metatarsal Guard No
- Standards ASTM F2413-11
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1621 SZ: 10W
- Zoro # G9017111
- UPC # 617420072236
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Footwear Width | Wide |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 10 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number N1621
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, S, Black, PR (ST8610S)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- C.H. HANSON Number Stamp Set, Std Stl, 1/2" (20621)
- REEBOK Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 8M, Slip On, Brown, PR (N1621 SZ: 8M)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 9M, Gray, PR (N1343 9M)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Wmn, 9W, Gray, PR (N1393 9W)
- REEBOK Athletic Style Work Shoes, Stl, 7-1/2M, PR (RB191)
- Nautilus Safety Footwear Foot Protection