Shop All Steel Toe Boots
Nautilus Safety Footwear
Size 8-1/2 Men's Hiker Boot Steel Work Boot, Brown
Mfr # N9546 SZ 8.5M
Zoro # G9020417
Free Shipping & Returns
$90.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width M
- Upper Color Brown
- Standards ASTM F2413-11
Product Information
- Brand Nautilus Safety Footwear
- MFR # N9546 SZ 8.5M
- Zoro # G9020417
- UPC # 016134488089
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Width | Medium |
Size (PRINT) | 8 1/2 |
Overall Height | 6 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number N9546
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Cold Water Supplto 3/4 In (7057-3C)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H (87777)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 3XL, White, 25 Pack (TY122SWH3X002500)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 10.5W)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 8.5W)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 12M)
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 11W)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 12W)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 13W)
- DR. MARTENS Dr. Martens 1461, Slip Resistant, 4, PR (R24381600)
- Nautilus Safety Footwear Foot Protection