Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 7.5 WESTSIDE ST, MENS PR
Mfr # N1420-7.5M
Zoro # G609755049
product price: $83.19
/pr
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Size 7.5
- Footwear Width Medium
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1420-7.5M
- Zoro # G609755049
- UPC # 617420143073
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Medium |
Details
Item | Size 7.5 WESTSIDE ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | No |
Standards | IC EH SR |
Upper Material | Leather |
Midsole Material | EVA |
Footwear Closure Type | Lace |
Insulated | No |
Liner Material | Textile |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 7.5 WESTSIDE ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Unlined Bib Overall, I19811-BRN-M (i19811)
- NMC Danger Sulfuric Acid Sign, D85PB (D85PB)
- 3M SPEEDGLAS Wide-View Grinding Visor Frame, 4x8-1/4In (06-0700-64)
- SAFE HANDLER Safe Handler Full Color Red Safety Glasses (BLSH-ESCR-CLCT-SG2R-12)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1607-8R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1652-8R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8 1/2, White, PR (1652-8.5W)
- NAUTILUS SAFETY FOOTWEAR Size 10 SLIP-ON CN PR, MENS PR (N1657-104E)
- NAUTILUS SAFETY FOOTWEAR Size 10 CIRCUIT CT, WOMENS PR (N1652-10W)
- NAUTILUS SAFETY FOOTWEAR Size 8.5 STRATUS SOFT TOE PR, WOMENS PR (N4661-8.5W)
- ROCKY Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- Nautilus Safety Footwear Foot Protection