Shop All Steel Toe Shoes
Nautilus Safety Footwear
Size 13 Men's Athletic Shoe Steel Work Shoe, Black
Mfr # N2102
Zoro # G3789939
product price: $60.85
/pr
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Width M
- Upper Boot Material Leather/Mesh
- Footwear Construction Type Cemented
Product Information
- Brand Nautilus Safety Footwear
- MFR # N2102
- Zoro # G3789939
- UPC # 617420148252
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 13 |
Width | M |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Size (PRINT) | 13 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 13, Static Dissipative No, Style Number N2102, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Military Boots, 6in, 14M, Desert Tan, PR (RB8694)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 3XL (TM122SBU3X002500)
- WERNER Full Body Harness, Universal, Nylon (H412002)
- FALLTECH Temporary Horizontal Lifeline (771002K)
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 8 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 6-1/2W, Gray, PR (N1393 6.5W)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 10 1/2, Black, PR (N1911-M)
- KEEN Size 10 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- Nautilus Safety Footwear Foot Protection