Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 11.5 STRATUS SOFT TOE PR, MENS PR
Mfr # N4611-11.5M
Zoro # G009755922
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Soft
- Gender Men
- Color Black
- Size 11.5
- Waterproof No
Product Information
- Brand Nautilus Safety Footwear
- MFR # N4611-11.5M
- Zoro # G009755922
- UPC # 617420154635
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Medium |
Details
Item | Size 11.5 STRATUS SOFT TOE PR, MENS PR |
Toe Type | Soft |
Gender | Men |
Color | Black |
Waterproof | No |
Upper Material | Textile, PU |
Standards | IC SD SR |
Insulated | No |
Midsole Material | EVA |
Liner Material | Textile |
Outsole Material | Outsole Grade EVA, Rubber |
Footwear Closure Type | Lace |
Insole Material | PU Foam |
Description
Size 11.5 STRATUS SOFT TOE PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 2In W, 15 ft. L (8ZE84)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Orange (A010EA01)
- MILWAUKEE TOOL Cooling Towel, Wet, 8-1/4" L, 8-33/100" W (48-73-4541)
- CARHARTT Classic Buckle Belt, Black, 44" L, 1-1/2" W (A000550900112)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 STRATUS SOFT TOE PR, MENS PR (N4611-11.5W)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 STRATUS AT, MENS PR (N1911-10.5M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 14, White, PR (1607-14R)
- NAUTILUS SAFETY FOOTWEAR Size 10 STRATUS SOFT TOE PR, MENS PR (N4611-10W)
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 11, Black, PR (N1961)
- CAROLINA SHOE Size 7 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- Nautilus Safety Footwear Composite Toe Boots and Shoes