Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Work Shoes, Men, 14W, Gry, PR
Mfr # N1343 14W
Zoro # G9047184
product price: $74.80
/pr
$74.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Metatarsal Guard No
- Waterproof No
- Mark II Slip Test Results- Dairy Tile Wet 0.65
- Removable Insole Yes
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1343 14W
- Zoro # G9047184
- UPC # 617420028745
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1/2 in |
Height | 4 in |
Size | 14 |
Footwear Width | Wide |
Width | W |
Size (PRINT) | 14 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number N1343
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY 400 Ultra Winterliner Head Protection (14501)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (1550-3)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6247-HI_12x18 (T1-6247-HI_12x18)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-535B)
- NAUTILUS SAFETY FOOTWEAR Size 8 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 14, Black, PR (N1911-M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 11, Black, PR (N1911-M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 10, Black, PR (N1911-M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9, Black, PR (N1911-W)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- DEWALT Size 8 Men's Athletic Shoe Aluminum Work Shoe, Black/Yellow (DXWP10002)
- Nautilus Safety Footwear Foot Protection