Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Shoe, Men, 10-1/2W, Gray, PR
Mfr # N1343 10.5W
Zoro # G9047132
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non-Marking Sole No
- Footwear Sole Pattern Exclusive Design
- Height 4 in
- Insulated No
- Conductive No
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1343 10.5W
- Zoro # G9047132
- UPC # 617420028691
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Size | 10 1/2 |
Footwear Width | Wide |
Heel Height | 1/2 in |
Width | W |
Size (PRINT) | 10 1/2 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number N1343
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818XS)
- TEMPSHIELD CRYO-APRON(R) 24" X 42" (CA42)
- GARDENA Hose Con W/Stop 5/8 &1/2 (36918)
- BRADY Push Button Lockout Base, 22mm, Plastc, PK5 (130823)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 7M, Gray, PR (N1343 7M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 11-1/2M, Gray, PR (N1343 11.5M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 8-1/2M, Gray, PR (N1343 8.5M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 10 1/2, Black, PR (N1911-W)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9, Black, PR (N1911-W)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 12, Black, PR (N1911-W)
- MELLOW WALK Chelsea Boot, E, 7 1/2, Brown, PR (488074DSL)
- Nautilus Safety Footwear Steel Toe Shoes