Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Shoe, Men, 10-1/2M, Gray, PR
Mfr # N1343 10.5M
Zoro # G9047001
$74.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Mark II Slip Test Results- Dairy Tile Wet 0.65
- Heel Height 1/2 in
- Color Gray/Red
- Ninety Degree Heel No
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1343 10.5M
- Zoro # G9047001
- UPC # 617420028516
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1/2 in |
Height | 4 in |
Size | 10 1/2 |
Footwear Width | Medium |
Footwear Size | 10 1/2 |
Width | M |
Size (PRINT) | 10 1/2 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number N1343
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Rocker Lug Hydrant Adapter, 2-1/2 x 1-1/2 in, Female NST NH x MNPSH, Brass, Domestic (RHA2515)
- DEWALT Reading Glasses, +2.5, Clear, Polycarbonate (DPG59-125D)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (475366)
- SIGNMISSION OSHA, 7" Height, Rigid Plastic, 10" x 7", Landscape, First Aid with Left Arrow (red on white) (OS-MISC-P-710-L-19495)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2W, Gray, PR (N1343 10.5W)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 7M, Gray, PR (N1343 7M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 9M, Gray, PR (N1343 9M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- Nautilus Safety Footwear Steel Toe Shoes