Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Shoe, W, 6, Black, PR
Mfr # N1357
Zoro # G8678797
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Predominant Footwear Color Black
- Insulation Weight None
- Safety Criteria Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
- Footwear Shank No
- Footwear Closure Type Lace Up
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1357
- Zoro # G8678797
- UPC # 617420157513
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 6 |
Footwear Width | W |
Size (PRINT) | 6 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number 1357, Toe Cap Material Alloy, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 9 (DBV-SINGLE-8-9)
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 2 in x RAW453BUWT (RAW453BUWT)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Green (97214-6)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (8012-4XL)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 7, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 7 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 10, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 10, Black, PR (N1911-W)
- NAUTILUS SAFETY FOOTWEAR Size 9 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- SKECHERS Work Shoes, Alloy, Womens, 7-1/2, D, Black, PR (76553 - BKBL SZ 7.5)
- Nautilus Safety Footwear Steel Toe Shoes