Shop All Boat Zincs & Anodes
Nauticus
Sx 9.5 X 10 Smart Tabs 16 - 18' Boats
Mfr # SXW9510-60
Zoro # G6574383
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nauticus
- MFR # SXW9510-60
- Zoro # G6574383
- UPC # 698690951360
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
Smart Tabs SX 9.5 x 10 f/16-18 Boats w/60lb Actuator - White. The SX series incorporates all of the fully automatic features of the popular Smart Tabs, in addition to the rust and corrosion free benefits of molded composite materials. Assembly can be completed in seconds and the installation in a few minutes. The only tools required are a drill with a 3/16 bit and a Phillips screw driver. Smart Tabs SX provide un-equaled performance and durability with no maintenance in fresh or salt water. The system can be specifically tuned to maximize the performance of any power boat, and Tracking Ribs have been added to improve handling at higher speeds.. Smart Tabs are a one of a kind trim and stabilizer system that automatically adjusts to the sea conditions, without the need for expensive electric or hydraulic hardware and switches. The system constantly reacts to the water conditions, boat speed, and balance providing a remarkable improvement on any boat.. Performance Benefits: Smoother and Faster Acceleration - Great for Skiing. 40% less Bow Rise and 35% Lower On Plane Speed - Great for Tubing. More Top Speed and No Porpoising or Chine Walking. Improves Handling and Smoother Ride In Any Water. Improved Fuel Economy (11% +) Assembly bit, and a phillips screw driver. The Integral design eliminates the need for wrenches. All components lock together with self locking clevis pins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAC OUTDOORS TRAC Outdoors T10136 8-Gauge Trolling Motor Connector Kit (69441)
- WIX FILTERS Fuel Water Separator, 33123 (33123)
- GROTE Reflector- Red- Mini Stick-On Rect.- Ret, 40132-5 (40132-5)
- ZEROSTART SILICONE PAD, ADHESIVE 250W, 120V, 21A 334 95 CM X 414 11 CM (3400063)
- NAUTICUS Sx Composite 10.5 X 12 21 - 25' Boats W/220-250Hp (SX10512-90)
- NAUTICUS Sx Composite 10.5 X 12 21-25' Boats W/150-220Hp (SX10512-70)
- DIAL Dial 5152 Cooler Anode Kit (3799855)
- BENNETT MARINE 912ED Electric - Edge Mount Limited Space Trim Tab Kits - 12V (BOLT912ED)
- STEELWORKS Boltmaster Steelworks .44in. X 36in. Round Rod Stock Zinc 11223 (11223)
- LENCO MARINE Upper Mounting Bracket w/Gland Seal (2008-Present) (15085-001)
- BENNETT MARINE 18 x 12 Standard Trim Plane Assembly (TPA1812)
- Nauticus Boat Zincs & Anodes