Shop All Boat Zincs & Anodes
Nauticus
Smart Tabs Protroller 12 - 16' Boats W/ 40 - 80 Hp
Mfr # PT980-40
Zoro # G6849815
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nauticus
- MFR # PT980-40
- Zoro # G6849815
- UPC # 698690998402
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
Pro Troller Smart Tabs Series f/12-16 Boats w/40 - 80 HP. Trolling Brakes and Trim Tabs All in One! . The ProTroller series incorporates the ability to turn SMART TABS into trolling brakes. By simply moving a lever up or down, ProTroller Smart Tabs switch between the most effective trim and stabilizer system on the market to the most effective trolling brakes on the market.. TROLLING BRAKES:. With the levers in the down position, the plates drop down to create equal braking on both sides of the boats, providing the added benefit of tracking straight at ultra low speeds. Steering control is maintained because the propeller is not restricted, as with other systems.. TRIM TABS:. Move the lever up to the running position and enjoy the performance and efficiency of automatic trim tabs. Better ride and handling, faster acceleration, more top speed, and better fuel economy are only a few of the benefits you get with SMART TABS. Not only are they completely automatic, but they can be fine tuned to each boat and to the boaters preference. This unlimited versatility provides performance enhancement unmatched by any other product, and it s GUARANTEED!. IMPROVES YOUR BOAT S OVERALL PERFORMANCE GUARANTEED!!!. If these trim tabs don t provide you with an outstanding performance increase, contact us within 30 days of your purchase.. Why buy a manually adjusting trim tab set when you can get the automatic trim tabs that will self adjust and performance better for less money?. Our breakthrough technology in trim tabs is completely automatic requiring no operator adjustment while underway. Nauticus trim tabs self adjust according to how you load and maneuver your boat.. The nitrogen Gas Actuator provides LIFT at the stern of the boat by holding the trim plate down during acceleration. The amount of LIFT is determined by the actuator load rating and the trim plate adjustment, which is done at the time of installation.. Reduce the minimum planning speed by up to 33%. Faster Acceleration. Increase top speed. Provide a level, more comfortable ride at lower speeds. Improve fuel economy, handling and safety NO HYDRAULICS - NO ELECTRIC SWITCHES. Nauticus trim tabs are completely automatic requiring no operator adjustment while underway.. The nitrogen Gas Actuator provides LIFT at the stern of the boat by holding the trim plate down during acceleration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRIKE3 Tuf Flat Novelty License Plate shield; Smoke (ST55976)
- VALVOLINE Power Steering Fluid, 1 Gal, Amber (799222)
- CAL-VAN TOOLS PLIERS MONSTER FILTER (CV29900)
- LISLE Mini Flex Magnetic Pick-Up Tool (66540)
- NAUTICUS Sx Composite 10.5 X 12 21-25' Boats W/150-220Hp (SX10512-70)
- NAUTICUS Sx Composite 10.5 X 12 21 - 25' Boats W/220-250Hp (SX10512-90)
- BENNETT MARINE 129ATP Hydraulic Trim Tab Complete Kit w/Auto Trim Pro (129ATP)
- LIGHTHOUSE Evaporative Cooler Anode Kit (LI612262)
- VETUS Zinc Anode Set f/Bow Thrusters - 75/80/95 kgf Bow Thrusters (SET0150)
- PRO SERIES Pro Series 1000 lbs. Zinc Plated Swivel Jack w/6" Poly Wheel (EJ10000101)
- BENNETT MARINE AutoTrim Pro f/Electric Trim Tabs (AP000A1BC)
- Nauticus Boat Zincs & Anodes