Shop All Boat Zincs & Anodes
Nauticus
Smart Tabs Ii 16 X 10 23 - 30' Boats 6500 Lbs Max
Mfr # ST1610-120
Zoro # G6576158
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nauticus
- MFR # ST1610-120
- Zoro # G6576158
- UPC # 698690161066
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
Smart Tabs II Series Trim Tabs 16 X 10 f/23-30 Boats - 6500lbs Max. IMPROVES YOUR BOATS OVERALL PERFORMANCE - GUARANTEED!!!. If these trim tabs don t provide you with an outstanding performance increase, contact us within 30 days of your purchase.. Why buy a manually adjusting trim tab set when you can get the automatic trim tabs that will self adjust and performance better for less money?. Designed for boats 23 - 30 weighing up to 6500 lbs The ST 1610 Series is ideal for low profile Fiber Glass, Aluminum, and RIB design boat with transom widths less than 10 feet (trailerable boats). This heavy duty system provides an active suspension system for the boat that increases stability and smooths the ride even in rough seas. Easier planning at slower speeds, increased payload performance, improved tracking and handling are available automatically without the need for pilot interface. No switches, no electric or hydraulic connections, and no maintenance. Just get in and go!. Specially designed for boats between 23 and 30 , under 10 in width, and up to 8,500 Lbs gross weight. The ST1610 series features two nitrogen gas actuators per plate providing increased stern lift and twice the reactive dampening, eliminating any instant changes from water pressure variances. This fully automatic and active system provides smooth and undetectable reaction to boat speed, and water conditions creating a level more comfortable ride.. Our breakthrough technology in trim tabs is completely automatic requiring no operator adjustment while underway. Nauticus trim tabs self adjust according to how you load and maneuver your boat.. The nitrogen Gas Actuator provides LIFT at the stern of the boat by holding the trim plate down during acceleration. The amount of LIFT is determined by the actuator load rating and the trim plate adjustment, which is done at the time of installation.. Reduce the minimum planning speed by up to 33%. Faster Acceleration. Increase top speed. Provide a level, more comfortable ride at lower speeds. Improve fuel economy, handling and safety NO HYDRAULICS - NO ELECTRIC SWITCHES. Nauticus trim tabs are completely automatic requiring no operator adjustment while underway.. The nitrogen Gas Actuator provides LIFT at the stern of the boat by holding the trim plate down during acceleration. The amount of LIFT is determined by the actuator load rating and the trim plate adjustment, which is done at the time of installation.(see installation instruction).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOBEST Value Fuel Pump, 12D (12D)
- OBECO ObeCo OBPR-DM-DRSTPMAG-B Powder-Coated Magnetic Door Stop - Black (OBPR-DM-DRSTPMAG-B)
- BALDWIN FILTERS Air Filter, Panel, 11-9/16" L, 9-21/32" W (PA10381)
- SEA DOG Clip- Boat Hook Pair, #491136-1 (491136-1)
- NAUTICUS Sx Composite 10.5 X 12 21-25' Boats W/150-220Hp (SX10512-70)
- NAUTICUS Sx Composite 10.5 X 12 21 - 25' Boats W/220-250Hp (SX10512-90)
- TECNOSEAL Quick Zinc Propeller Nut Anode Kit f/BTQ140 Bow Thrusters (3605)
- TECNOSEAL Tecnoseal Anode Kit w/Hardware - Mercury Bravo 2-3 - Aluminum (20804AL)
- BENNETT MARINE BOLT 12x4 Electric Trim Tab System - Control Switch Required (BOLT124)
- TECNOSEAL R3 Rudder Anode - Zinc - 3-3/4" Diameter (R3)
- BENNETT MARINE A1113 Lower Hinge (A1113)
- Nauticus Boat Zincs & Anodes