Shop All Boat Zincs & Anodes
Nauticus
Smart Tabs 12 X 9 18 - 22' Boats W/150-240 Hp
Mfr # ST1290-80
Zoro # G6575162
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nauticus
- MFR # ST1290-80
- Zoro # G6575162
- UPC # 698690129080
- Country of Origin United States
- Category Boat Zincs & Anodes
Description
Smart Tab Trim Tabs 12 X 9 f/18-22 Boats w/150-240 HP. IMPROVES YOUR BOAT S OVERALL PERFORMANCE - GUARANTEED!!!. If these trim tabs don t provide you with an outstanding performance increase, contact us within 30 days of your purchase.. Why buy a manually adjusting trim tab set when you can get the automatic trim tabs that will self adjust and perform better for less money?. Our breakthrough technology in trim tabs is completely automatic requiring no operator adjustment while underway. Nauticus trim tabs self adjust according to how you load and maneuver your boat.. The nitrogen Gas Actuator provides LIFT at the stern of the boat by holding the trim plate down during acceleration. The amount of LIFT is determined by the actuator load rating and the trim plate adjustment, which is done at the time of installation.. Reduce the minimum planning speed by up to 33%. Faster Acceleration. Increase top speed. Provide a level, more comfortable ride at lower speeds. Improve fuel economy, handling and safety NO HYDRAULICS - NO ELECTRIC SWITCHES. Nauticus trim tabs are completely automatic requiring no operator adjustment while underway.. The nitrogen Gas Actuator provides LIFT at the stern of the boat by holding the trim plate down during acceleration. The amount of LIFT is determined by the actuator load rating and the trim plate adjustment, which is done at the time of installation.(see installation instruction).. SPEED REGULATED. Nauticus trim tabs start in a downward angel to maximize lift at slow speeds. As the boat accelerates, the water pushes up on the trim plates providing lift to the stern which minimizes bow rise, and allows the boat to plane quickly.. Once the water pressure exceeds the actuator load rating (maximum lift) the trim plates move up to a horizontal position eliminating any drag.. BOAT STABILIZERS. Even when cruising SMART TABS continue to work like shock absorbers. The constant adjustment to sea conditions allow SMART TABS to provide remarkable stability in turns, while crossing waves, while cruising, and while running at maximum speeds. No more sliding, porpoising, or chine walking.. ONE OF A KIND. The unique system is the only one of its kind in the industry. The internal valve system is truly smart in its design of controlling you boats performance.. It will reduce the minimum planning speed by 33%. Provide a level, more comfortable ride at lower speeds. Improve economy, handling and safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13947 (13947)
- BUYERS PRODUCTS Quick Link Connector 3/8 Inch Diameter (7350038)
- HOPKINS 7 RV BLADE TO 6 ROUND NG FLEXCOIL (47053)
- RTI Kit Filter Maintenance For Rhs980 (360 82133 00)
- NAUTICUS Sx Composite 10.5 X 12 21-25' Boats W/150-220Hp (SX10512-70)
- NAUTICUS Sx Composite 10.5 X 12 21 - 25' Boats W/220-250Hp (SX10512-90)
- SEACHOICE Aluminum Anode Kit For Yamaha 150-200 HP (95211)
- LENCO MARINE Lenco Standard 9" x 12" Single - 12 Gauge Replacement Blade (20141-001)
- TECNOSEAL Tecnoseal R2 Rudder Anode - Zinc - 2-13/16" Diameter (R2)
- DIAL Dial 5152 Cooler Anode Kit (3799855)
- BENNETT MARINE BOLT 12x12 Electric Trim Tab System - Control Switch Required (BOLT1212)
- Nauticus Boat Zincs & Anodes