Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 9 In
Mfr # GR90S418HF
Zoro # G1527933
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Max. Liquid Temp. 225 Degrees F
- Thread Type IPS Thread
- Connection External
Product Information
- Brand Naugatuck
- MFR # GR90S418HF
- Zoro # G1527933
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 3/8 in |
Float Dia. | 9 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Max. Liquid Temp. | 225 Degrees F |
Thread Type | IPS Thread |
Connection | External |
Float Weight | 52.96 oz |
Shape | ROUND |
Description
Float Ball, Stainless Steel, External Connection, 9 in Float Dia., Float Weight 52.96 oz, Thread Type IPS Thread, Thread Size 3/8 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 7 In (GRT70S421B)
- WATSON MCDANIEL 3/4IN NPT PRESSURE REDUCING REGULATOR VALVE (TYPE O)
- JOHN GUEST Union Tee, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0212E)
- KOHLER Square 24 Grab Bar (23295-BL)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HG)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GRT25S425A)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HG)
- NAUGATUCK Float Ball, Round, Copper, 12 In (GRC1220RE)
- NAUGATUCK Float Ball, Round, SS, 9 In (GRT90S418B)
- NAUGATUCK Float Ball, Round, SS, 4-1/2 In (GRT45S421B)
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 2 In (GR-800S)
- Naugatuck Valve Parts