Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 2-1/2 In
Mfr # GR25S4221A
Zoro # G1912066
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Float Weight 2.7 oz
- Float Dia. 2 1/2 in
- Thread Size 1/4 in -20
Product Information
- Brand Naugatuck
- MFR # GR25S4221A
- Zoro # G1912066
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 2 1/2 in |
Thread Size | 1/4 in -20 |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Float Weight | 2.7 oz |
Shape | ROUND |
Max. Liquid Temp. | 225 Degrees F |
Connection | Internal |
Thread Type | Machine Thread |
Description
Float Ball, Stainless Steel, Internal Connection, 2 1/2 in Float Dia., Float Weight 2.7 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M String Wound Filter Cartridge, 0.47 lpm (D-CCSB)
- T&S BRASS Brush Attachment (BR10)
- ZORO SELECT Repair Clamp, Two Bolt, 1 In, 304 SS (24T956)
- GEORG FISCHER 1" PVC Ball Valve True Union (161.546.354)
- NAUGATUCK Float Ball, Round, SS, 7 In (GR70S421HF)
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HE)
- NAUGATUCK Float Ball, Round, Copper, 8 In (GRC8023RE)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR22S4251A)
- NAUGATUCK Float Ball, Round, SS, 10 In (GRT10S418B)
- NAUGATUCK Float Ball, Round, SS, 7 In (GR70S421HD)
- HONEYWELL THERMAL SOLUTIONS S7820A1007 Remote Reset Module (S7820A1007)
- Naugatuck Valve Parts