Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 10 In
Mfr # GR10S414HF
Zoro # G1041512
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Max. Liquid Temp. 225 Degrees F
- Float Dia. 10 in
- Float Weight 96.96 oz
Product Information
- Brand Naugatuck
- MFR # GR10S414HF
- Zoro # G1041512
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 10 in |
Thread Size | 3/8 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Max. Liquid Temp. | 225 Degrees F |
Float Weight | 96.96 oz |
Thread Type | IPS Thread |
Connection | External |
Shape | ROUND |
Description
Float Ball, Stainless Steel, External Connection, 10 in Float Dia., Float Weight 96.96 oz, Thread Type IPS Thread, Thread Size 3/8 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Dust Plug AL, 3" (G300-DP-AL)
- ZORO SELECT Nipple, Schedule 80, 7/32" ID, 304 SS, 3/4"L (ZUSA-PF-15453)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5900 Hydrants (5910-PART03)
- AMERICAN STANDARD 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM013.002)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RE)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S4241A)
- NAUGATUCK Float Ball, Round Shape, 8" dia., 43.00 oz. (GR80S4141B)
- NAUGATUCK Float Ball, Oblong Shape, 4" dia., 6.00 oz. (GR4X52520304SSI)
- NAUGATUCK Float Ball, Round, SS, 7 In (GR70S421HF)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X625304SS)
- ALFA LAVAL Disc 4" 316L SS LKB (9612046302)
- Naugatuck Valve Parts