Shop All Valve Parts
Naugatuck
Float Ball, Round, Copper, 8 In
Mfr # GRC8023RE
Zoro # G0839867
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With Liquid Level
- Max. Liquid Temp. 180 Degrees F
- Thread Size 3/8 in
- Connection External
Product Information
- Brand Naugatuck
- MFR # GRC8023RE
- Zoro # G0839867
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 3/8 in |
Float Dia. | 8 in |
Details
Item | Float Ball |
Material of Construction | Copper |
For Use With | Liquid Level |
Max. Liquid Temp. | 180 Degrees F |
Connection | External |
Shape | ROUND |
Thread Type | IPS Thread |
Float Weight | 20.04 oz |
Description
Float Ball, Copper, External Connection, 8 in Float Dia., Float Weight 20.04 oz, Thread Type IPS Thread, Thread Size 3/8 in, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Male Adapter, 1/4 in Tube Size, Acetal, Black, 10 PK (PM010611E-PK10)
- ZORO SELECT 1/4" x 1/8" Malleable Iron 90 Degree Reducing Elbow Class 150 (0810006809)
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- LEGEND VALVE 1" T-1960NL DE DRAINABLE BV (101-565NL)
- NAUGATUCK Float Ball, Round, Copper, 8 In (GRC8024RG)
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 2 In (GR-800S)
- NAUGATUCK Float Ball, Round, SS, 2 In (GRT20S425A)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418A)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S419HA)
- NAUGATUCK Float Ball, Round, Copper, 3 In (GRC3021RA)
- MAXOS Auer-Sog Borosilicate Relex Safety Sight Glass Valve Parts And Accessory (SIZE 5)
- Naugatuck Valves