Shop All Valve Parts
Naugatuck
Float Ball, Round, Copper, 12 In
Mfr # GRC1220RF
Zoro # G0595472
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With Liquid Level
- Thread Type IPS Thread
- Shape Round
- Connection External
Product Information
- Brand Naugatuck
- MFR # GRC1220RF
- Zoro # G0595472
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 12 in |
Thread Size | 1/2 in |
Details
Item | Float Ball |
Material of Construction | Copper |
For Use With | Liquid Level |
Thread Type | IPS Thread |
Shape | Round |
Connection | External |
Float Weight | 68 oz |
Max. Liquid Temp. | 180 Degrees F |
Description
Float Ball, Copper, External Connection, 12 in Float Dia., Float Weight 68 oz, Thread Type IPS Thread, Thread Size 1/2 in, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Iron/Tones 33 Dbl Equal Kitchen Sink (5312-DGB)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-16547)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001180-GR)
- APOLLO BY TMG 1 in. x 1 in. CPVC CTS Slip Stainless Steel MPT Adapter (CPVCMA1)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GRT25S425A)
- NAUGATUCK Float Ball, Round, Copper, 3 In (GRC3021RA)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418A)
- NAUGATUCK Float Ball, Oblong Shape, 4" dia., 6.00 oz. (GR4X52520304SSI)
- NAUGATUCK Float Ball, Round, Copper, 5 In (GRC5023RC)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HE)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HE)
- Naugatuck Valves