Shop All Valve Parts
Naugatuck
Float Ball, Round, Copper, 12 In
Mfr # GRC1220RE
Zoro # G1584152
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With Liquid Level
- Max. Liquid Temp. 180 Degrees F
- Float Weight 68 oz
- Threaded Self, 3/8"
Product Information
- Brand Naugatuck
- MFR # GRC1220RE
- Zoro # G1584152
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 3/8 in |
Float Dia. | 12 in |
Details
Item | Float Ball |
Material of Construction | Copper |
For Use With | Liquid Level |
Max. Liquid Temp. | 180 Degrees F |
Float Weight | 68 oz |
Threaded | Self, 3/8" |
Thread Type | IPS Thread |
Shape | Round |
Connection | External |
Description
Float Ball, Copper, External Connection, 12 in Float Dia., Float Weight 68 oz, Thread Type IPS Thread, Thread Size 3/8 in, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL reducer, 4" x 3" (26755)
- EVERFLOW P-Trap for Tubular Drain Applications, 20GA Chrome Plated Brass 1-1/2" (12812-20)
- ZORO SELECT Nipple, 150 psi, SS, 3/4 (BST6BNA01)
- LEGEND VALVE 1-1/2x1-1/2x3/4 F1960 PPSU TEE (461-955)
- NAUGATUCK Float Ball, Round, Copper, 7 In (GRC7024RD)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221B)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418A)
- NAUGATUCK Float Ball, Round, Copper, 3-1/2 In (GRC3524RB)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RG)
- NAUGATUCK Float Ball, Round Shape, 8" dia., 43.00 oz. (GR80S4141B)
- PLASTIC TRENDS Couplereducrdwv 4"X3"Pvc (3P12)
- Naugatuck Valve Parts