Shop All Valve Parts
Naugatuck
Float Ball, Oblong Shape, 4" dia., 6.00 oz.
Mfr # GR4X52520304SSI
Zoro # G1459232
original price:
$79.35
13% off
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Float Weight 6 oz
- Connection Internal
- Float Height 5 in
Product Information
- Brand Naugatuck
- MFR # GR4X52520304SSI
- Zoro # G1459232
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Height | 5 in |
Float Length | 5 in |
Thread Size | 1/4"-20 |
Float Width | 4 in |
Float Dia. | 4 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Float Weight | 6 oz |
Connection | Internal |
Description
Float Ball, Stainless Steel, Internal Connection, 4 in Float Dia., 5 in Float Length, 4 in Float Width, 5 in Float Height, Float Weight 6 oz, Thread Size 1/4 In.-20, For Use With Liquid Level
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Spool Adapter, 2", 316 SS (G200-AA-SS)
- ZORO SELECT EVA Tubing, Flexible, 0.375 in OD, 100 ft. (890610)
- PARKER 1/4" Flare x MNPT Brass Connector 25PK (48IFHD-4-4)
- EAGLE GROUP 28 in W x 49 3/8 in L x 39 1/2 in H, Floor, 430 Stainless Steel (2448-2-16/4-IF)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR25S4221A)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221A)
- NAUGATUCK Float Ball, SS, Round Shape, 10" dia., 10" L (GR10S4141B)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR25S4251A)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4251A)
- NAUGATUCK Float Ball, Round, Copper, 4 In (GRC4023RA)
- ALFA LAVAL Felt Seal Actuator (17-101)
- Naugatuck Valves