Shop All Valve Parts
Naugatuck
Float Ball, Oblong, Copper, 4 In
Mfr # GR4X723CU
Zoro # G2756293
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With Liquid Level
- Thread Type Machine Thread
- Shape Oblong
- Connection External
Product Information
- Brand Naugatuck
- MFR # GR4X723CU
- Zoro # G2756293
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 4 in |
Float Length | 7 in |
Thread Size | 1/4"-20 |
Details
Item | Float Ball |
Material of Construction | Copper |
For Use With | Liquid Level |
Thread Type | Machine Thread |
Shape | Oblong |
Connection | External |
Float Weight | 9.78 oz |
Max. Liquid Temp. | 180 Degrees F |
Description
Float Ball, Copper, External Connection, 4 in Float Dia., 7 in Float Length, Float Weight 9.78 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1/2" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-050)
- KISSLER Cold Faucet Stem, Low Lead Brass (P10105W)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- CHICAGO FAUCET Spout End Outlet, Brass (E1MJKABRCF)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221B)
- NAUGATUCK Float Ball, Round, Copper, 8 In (GRC8024RG)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418B)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4251A)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HG)
- NAUGATUCK Float Ball, Round, SS, 9 In (GRT90S418B)
- FIROMATIC Hw-165 Wheel For Fusible Valves (HW-165)
- Naugatuck Valves