Shop All Chips, Pretzels and Popcorn
Nature Valley
Granola Bar, Nut Peanut Cereal, 16 PK
Mfr # AVT-SN42067
Zoro # G4500715
product price: $21.15
/pk 16, $1.32/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snack Food Type Granola
- Packing Type Bar
- Features Contains Dairy, Contains Nuts
- Packs per Case 1
Product Information
- Brand Nature Valley
- MFR # AVT-SN42067
- Zoro # G4500715
- UPC # 016000420670
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.2 oz |
Item Size | 1.2 oz |
Details
Flavor | Sweet & Salty Nut Peanut |
Snack Food Type | Granola |
Item | Granola Bars |
Packing Type | Bar |
Features | Contains Dairy, Contains Nuts |
Items per Pack | 16 |
Packs per Case | 1 |
Description
Granola Bars, Packs per Case 1, Product Type Granola Bars, Flavor Peanut, Items per Pack 16, Item Size 1.2 oz, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANDMAS Grandma's Unsulphured Four Star Molasses 1 gal., PK4 (71942)
- LOGO BRANDS Michigan 15oz Stripe Mug (171-C15SM)
- INTERNATIONAL COLD STORAGE Door Heater-227"Long Icics For - Part# Ics03275 (ICS03275)
- CRESTWARE Peeling Knife, Straight, 2-3/4 in. L, White (KN01)
- NATURE VALLEY Granola Bar, Almond, 16 PK (AVT-SN42068)
- NATURE VALLEY Granola Bar, Peanut Butter, 18 PK (AVT-SN3355)
- NATURE VALLEY Granola Bar, Oat and Honey, 18 PK (SN3353)
- NATURE VALLEY Oats/Honey Granola Bar, 18 PK (SN3353)
- NATURE VALLEY 1.2 oz. Nature Valley Granola Bars, 16 PK (SN1512)
- NATURE VALLEY Peanut Butter/Dk Choc Protein Bar, 16 PK (SN31849)
- COMMODITY CANNED FRUIT & VEGETABLES Commodity Diced Potatoes #10 Can, PK6 (03238)
- Nature Valley Snacks & Sweets