Shop All Chips, Pretzels and Popcorn
Nature Valley
Granola Bar, Almond, 16 PK
Mfr # AVT-SN42068
Zoro # G4500706
original price:
$25.69
4% off
new price: $24.45
/pk 16, $1.53/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snack Food Type Granola
- Ingredients Peanut Almond Oats
- Features Contains Dairy, Contains Nuts
- Packing Type Bar
- Packs per Case 1
Product Information
- Brand Nature Valley
- MFR # AVT-SN42068
- Zoro # G4500706
- UPC # 016000420687
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.2 oz |
Item Size | 1.2 oz |
Details
Flavor | Sweet & Salty Nut Almond |
Snack Food Type | Granola |
Item | Granola Bars |
Ingredients | Peanut Almond Oats |
Features | Contains Dairy, Contains Nuts |
Packing Type | Bar |
Items per Pack | 16 |
Packs per Case | 1 |
Description
Granola Bars, Packs per Case 1, Product Type Granola Bars, Flavor Almond, Items per Pack 16, Item Size 1.2 oz, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Spring, Door (5700-003-32-85)
- DAYMARK Hotel Full Steam Pan Liners (110939)
- FULTON Fulton 500334 5/8" x 4.5" Replacement Pivot Pin with Lanyard for 3" x 3" Hinge Kit (500334)
- VULCAN HART Knob, 2.75 Dia (00-428300-00001)
- NATURE VALLEY Granola Bar, Oat and Honey, 18 PK (SN3353)
- NATURE VALLEY Granola Bar, Nut Peanut Cereal, 16 PK (AVT-SN42067)
- NATURE VALLEY Granola Bar, Peanut Butter, 18 PK (AVT-SN3355)
- NATURE VALLEY Peanut Butter Granol Bars, 18 PK (SN3355)
- NATURE VALLEY 1.2 oz. Nature Valley Granola Bars, 16 PK (SN1512)
- GERBER Gerber Multigrain Cereal Multipack 8 oz., PK6 (10015000070035)
- SNICKERS Combos Baked Snacks Buffalo Blue Cheese Filled Pretzels 6.3 oz Bagged (273775)
- Nature Valley Chips, Pretzels and Popcorn