Shop All Fountains, Garden Statues & Sculptures
Nature Spring
Yard Decor, Solar Outdoor LED Light and Battery-Operated Little Boy Statue for Garden, Patio, Lawn
Mfr # 239992OCI
Zoro # G101710478
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.97
- Width 5.59
- Length 6.69
- Weight 2.15
Product Information
- Brand Nature Spring
- MFR # 239992OCI
- Zoro # G101710478
- UPC # 194189633859
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 11.97 |
Width | 5.59 |
Length | 6.69 |
Details
Weight | 2.15 |
Description
The Solar Outdoor LED Light and Battery Operated Statue by Nature Spring gives off a soft solar light while providing delightful accent lighting making it a wonderful addition to any home or yard. The solar light soaks up the sun's energy during the day and turns on at dusk. The realistic Little Boy statue is made from durable, long-lasting and weather resistant polyresin that will be adored for years to come!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 80 lb. (1NXA9)
- BRIGGS & STRATTON Positive Wire (Red, 17") (7019326YP)
- BRIGGS & STRATTON Dipstick (499621)
- SUNBLASTER T5HO 39W 6400K w/NanoTech Ref (SL0900303)
- NATURE SPRING Frog Couple Statue Resin Romantic Animal Figurine for Outdoor Lawn and Garden Décor, Flower Beds (305339FNN)
- NATURE SPRING Stretching Frog Statue Resin Zen Animal Yoga Figurine for Outdoor Lawn and Garden Decor (741269MUJ)
- NATURE SPRING 3-piece Yard Decor, Solar Outdoor LED Stake Butterfly, Hummingbird, Dragonfly Light, Battery Operated (432274VFO)
- NATURE SPRING Pet Memorial Statue, Sleeping Angel Cat Remembrance Keepsake Sculpture, Grave Marker Stone Figurine (807929GRM)
- NATURE SPRING Set of 2 Squirrel Statues, Resin Animal Figurines for Outdoor Lawn and Garden Décor, Flower Beds (188671EZD)
- NATURE SPRING Tabletop Torch Lamp, 10.5" Stainless Steel Outdoor Fuel Canister Flame Light for Citronella (597551XDH)
- GOOD DIRECTIONS Good Directions Flying Pig Garden Weathervane, Polished Copper w/Roof Mount (8840PR)
- Nature Spring Fountains, Garden Statues & Sculptures