Shop All Deck Lighting
Nature Spring
Solar Powered Lights-Set of 2, 32" Hanging Coach Lanterns with 2 Shepherd Hooks-LED Outdoor Lighting
Mfr # 909987VAJ
Zoro # G801715360
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Weight 2.29
- Height 32
- Width 7
Product Information
- Brand Nature Spring
- MFR # 909987VAJ
- Zoro # G801715360
- UPC # 194189633620
- Country of Origin China
- Category Deck Lighting
Dimensions
Length | 10 |
Height | 32 |
Width | 7 |
Details
Weight | 2.29 |
Description
The set of two Solar Powered Coach Lanterns with Shepherds Hooks from Nature Spring will light up your porch, patio, pathways, driveways, and outdoor landscaping without the need of cords or replacing batteries. These weather-resistant lamps feature LED lights and solar panels on each fixture that charge the provided rechargeable AAA batteries. Hang each of the lanterns on the included shepherds hooks that easily stake into the ground to illuminate your pool, garden, pond, deck, or outbuilding for up to 6 hours on a full charge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. WIRE & CABLE Three Conductor Trouble Light Plastic 16/3 -50' (TL350)
- ECCO Heated Lens LED Work Light, EW4020 (EW4020)
- JESCO 8 ft Power Cord for SG-LED/SGA-LED (SG-PC96-W)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E26/WGX1FB)
- NATURE SPRING Solar Pathway Lights, 17-inch Stainless Steel Outdoor Stake Lighting for Garden, Landscape, Set of 6 (181800JHL)
- NATURE SPRING Set of 6 Solar Path Bollard Lights 15" Stainless Steel Outdoor Stake Lighting for Garden, (Black) (926365TRG)
- NATURE SPRING Set of 8 Solar Path Lights, 16" Tall Stainless Steel Outdoor Stake Lighting for Garden, Gunmetal (239196ATZ)
- NATURE SPRING Set of 6 Solar Pathway Coach Lights, 15" Water Resistant Outdoor Stake Lighting for Garden, Landscape (174297QKJ)
- NATURE SPRING Set of 6 Solar Path Bollard Lights, 15" Stainless Steel Outdoor Stake Lighting for Garden, (Silver) (590545MHB)
- ELCO LIGHTING LED Brick Light with Grill Faceplate (ELST82W)
- CLASSY CAPS Classy Caps Mfg Inc SL177 COPPER PLATED DECK and WALL LIGHT (SL177)
- Nature Spring Deck Lighting