Shop All Fake Plants
Nature Spring
Solar Powered LED Artificial Topiary Ball, Decorative Pre-lit Faux Boxwood with Rechargeable Battery
Mfr # 618402RYK
Zoro # G101710461
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11
- Width 11
- Length 11
- Weight 1.35
Product Information
- Brand Nature Spring
- MFR # 618402RYK
- Zoro # G101710461
- UPC # 194189633637
- Country of Origin China
- Category Fake Plants
Dimensions
Height | 11 |
Width | 11 |
Length | 11 |
Details
Weight | 1.35 |
Description
Add beautiful illumination and stylish decoration to your doorway or patio with the LED Solar-Powered Topiary Ball by Nature Spring! The 20 white mini LED lights throughout the topiary ball emit a soft glow look that creates a relaxing ambiance to your outdoor space. This decorative artificial topiary is durable, and UV stabilized, making it weather resistant and low maintenance. The solar panel includes a rechargeable battery and has an extra-long 6 ft. cord so you can position the topiary ball in many different locations while keeping the solar panel exposed to the sun. Energy-saving LED lights are recharged by the solar panel during the day under the sunlight and turn on automatically at dusk and off at dawn. This solar-powered topiary ball is a great way to add a lush look to your porch, patio or any outdoor living area. Simply hang it or display it in a pot. You can use this as decorative shrubbery and mood lighting for special events such as weddings, birthday parties and corporate functions. The bottom of the plant is weighted to help it wIt'stand the wind and the elements outdoors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME PRODUCTS Lifetime Compact Plastic Folding Table, 18" x 24", Brown (280488)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Plum (900GSM 6 PC SET PL)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 3' Canvas Art, 14x19 (ALI20222-C1419GG)
- KASON Safeguard Strike Chrome, 1-3/4" to 2-1/2" (10058005003)
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 12 Inches (109755APT)
- NATURE SPRING Set of 2 Artificial Hedyotis Tree, Faux Potted Topiary Plant, UV Resistant Indoor/Outdoor, Large (347507DHJ)
- NATURE SPRING 18PC Artificial Rose Bundle (Pink) (320843EJY)
- NATURE SPRING Nature Spring 5 Foot Birch Artificial Tree (900379BSP)
- NATURE SPRING Faux Flowers-3-Piece Assorted Natural Lifelike Floral 6.25" Tall Arrangements, Greenery in Vases (684043NYT)
- NATURE SPRING Artificial Yucana Tree with Rubber Leaves, Natural Trunk, Fake Plant, Indoor/Outdoor 51-Inch Topiary (561797BME)
- DARE2DECOR 4 ft. Variegated Ficus Bush (DA140407)
- Nature Spring Fake Plants