Shop All Deck Lighting
Nature Spring
Solar Pathway Lights, 17-inch Stainless Steel Outdoor Stake Lighting for Garden, Landscape, Set of 6
Mfr # 181800JHL
Zoro # G101704934
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17
- Length 5
- Width 5
- Weight 3.4
Product Information
- Brand Nature Spring
- MFR # 181800JHL
- Zoro # G101704934
- UPC # 194189634238
- Country of Origin China
- Category Deck Lighting
Dimensions
Height | 17 |
Length | 5 |
Width | 5 |
Details
Weight | 3.4 |
Description
The Set of 6 Stainless Steel Solar Pathway Lights by Nature Spring provide delightful accent lighting and make a wonderful addition to any yard or pathway. The solar light soaks up the sun's energy during the day and automatically turn on at dusk for hassle-free illumination. They feature a high capacity AA 1.2V 600mAh Ni-MH rechargeable battery that provides long lasting, quality performance. The pathway lights are water-resistant and are made with an anti-rust stainless steel material, so they can be used in all kinds of weather instead of just warm summer nights. Each light is easy to install and provides practical outdoor lighting, making them a practical and stylish solution for any garden, walkway, path, patio, driveway, landscape, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Isolde Cleo HPA 400 S replacement light bulb lamp (CLEO HPA 400 S ISOLDE)
- POWERZONE Light Safety Magnetic Led Red (35706)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F25 DIM 120V-277V 6/1FB)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- NATURE SPRING Solar Powered Lights-Set of 2, 32" Hanging Coach Lanterns with 2 Shepherd Hooks-LED Outdoor Lighting (909987VAJ)
- NATURE SPRING Set of 6 Solar Pathway Coach Lights, 15" Water Resistant Outdoor Stake Lighting for Garden, Landscape (174297QKJ)
- NATURE SPRING Set of 8 Solar Path Lights, 16" Tall Stainless Steel Outdoor Stake Lighting for Garden, Gunmetal (239196ATZ)
- NATURE SPRING Set of 6 Solar Path Bollard Lights, 15" Stainless Steel Outdoor Stake Lighting for Garden, (Silver) (590545MHB)
- NATURE SPRING Set of 6 Solar Path Bollard Lights 15" Stainless Steel Outdoor Stake Lighting for Garden, (Black) (926365TRG)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- GAMA SONIC Li-Ion Battery 2Pk 3.2V/3000Ma (Gs-97, 104, 94New, 103) (GS32V30)
- Nature Spring Deck Lighting