Shop All LED Outdoor Lighting
Nature Spring
Set of 4 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios
Mfr # 447294HFA
Zoro # G101710577
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.25
- Height 11
- Length 5.25
- Weight 1.95
Product Information
- Brand Nature Spring
- MFR # 447294HFA
- Zoro # G101710577
- UPC # 194189633736
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 5.25 |
Height | 11 |
Length | 5.25 |
Details
Weight | 1.95 |
Description
These Solar Powered Lights by Nature Spring come with no wires making it easy to install and keeping any garden, path, deck, or pond clutter free. Built to be weather resistant, these lights can wIt'stand rain, snow, frost or sleet ensuring that these stone light fixtures will last for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO E5Icatnb (E5ICATNB)
- ILC Replacement for Lumapro 2v656 replacement light bulb lamp (2V656 LUMAPRO)
- FEIT ELECTRIC Feit Electric 3401007 2 watts G4 LED Bulb with 160 Lumens Soft White Specialty 20 watts Equivalence (3401007)
- ILC Replacement for Satco S3234 replacement light bulb lamp, 4PK (S3234 SATCO)
- NATURE SPRING Solar Powered LED Rope Lights, 50 White Bulbs, 23 Feet Long, Steady or Twinkle Mode, Outdoor Lighting (211838OJE)
- NATURE SPRING Outdoor Solar Powered Rope Light Cable String 100 LED with 8 Modes for Backyard (Warm White) (206994XAS)
- NATURE SPRING 200 LED Solar Powered Outdoor Mini String Lights Hanging Lighting with 8 Light Modes for Patio (597560UQH)
- NATURE SPRING Set of 24 Solar Powered Lights LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (441248GCH)
- NATURE SPRING Set of 6 Nature Spring Outdoor Solar LED Lights, Garden Stakes with Torches for illuminating Pathways (358996KQC)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Bronze (759962MUN)
- NEWHOUSE LIGHTING Solar Outdoor Party 24ft. LED String Lights with 12 LED S14 Bulbs (CSTRINGSOL24)
- Nature Spring LED Outdoor Lighting