Shop All LED Outdoor Lighting
Nature Spring
Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Copper
Mfr # 262260OLS
Zoro # G801710525
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11
- Length 3
- Width 3
- Weight 1.3
Product Information
- Brand Nature Spring
- MFR # 262260OLS
- Zoro # G801710525
- UPC # 194189633651
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Height | 11 |
Length | 3 |
Width | 3 |
Details
Weight | 1.3 |
Description
These Solar Powered Lights by Nature Spring come with no wires making it easy to install and keeping any garden, path, deck, or pond clutter free. Built to be weather resistant, these lights can wIt'stand rain, snow, frost or sleet ensuring that these stone light fixtures will last for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W120V)
- LEVITON Lampholder, 75 W, White, 2-Pin (GX23) (26720-200)
- DABMAR LIGHTING Well Light, 4460, Fberglass, Convex Grill (FG4460)
- NATURE SPRING Outdoor Solar Powered Rope Light Cable String 100 LED with 8 Modes for Backyard (Cool White) (985659GCE)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Bronze (759962MUN)
- NATURE SPRING Set of 6 Nature Spring Outdoor Solar LED Lights, Garden Stakes with Torches for illuminating Pathways (358996KQC)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Silver (514622UKI)
- NATURE SPRING Set of 4 LED Battery Powered Outdoor Solar Lights with Auto On for Home, Patio, Deck and Driveway (101076GXH)
- NATURE SPRING Solar Powered LED Rope Lights, 50 White Bulbs, 23 Feet Long, Steady or Twinkle Mode, Outdoor Lighting (211838OJE)
- BULBRITE 30 ft. Plug-In Edison Bulb S14 LED Black String Light w/Shatter Resistant Bulbs 12-Sockets (812313)
- Nature Spring LED Outdoor Lighting