Shop All Planters & Window Boxes
Nature Spring
Plant Stand, 3-Tier Indoor / Outdoor Folding Wrought Iron Metal Home and Garden (Antique White)
Mfr # 255561MGM
Zoro # G601776066
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Length 21
- Height 24.75
- Weight 5.6
Product Information
- Brand Nature Spring
- MFR # 255561MGM
- Zoro # G601776066
- UPC # 194189580481
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 21 |
Length | 21 |
Height | 24.75 |
Details
Weight | 5.6 |
Description
Bring vintage charm to your home or garden with the 3-Tier Folding Metal Plant Stand by Nature Spring. This flower and greenery display features laser-cut scrollwork and a wrought iron-inspired design to be a charming focal point for your lawn or home. The metal frame is powder coated with white paint in an antique finish to resist rust and corrosion and is lightweight enough to easily move from spot to spot without sacrificing strength. Each display is a different height to allow you to create a unique arrangement and the whole frame folds and nests in itself for convenient storage. The plant stand features single-piece construction so it's ready to use straight out of the box. It makes a great Mother's Day, housewarming or birthday gift.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PLUMBING FITTINGS RV 34 Inch Female Pipe Thread x 34 Inch Female Pipe Thread Straight Acetal Gr (QC44F)
- GLADON COMPANY Gladon AG100 Waveless Wall Foam 1-8 in.by 48 in. by 100 in.for Swimming Pool (AG100)
- ADAMS Chair Kids Adirondack Pool Blue Polypropylene Frame Adirondack (8460-21-3731)
- ILC Replacement For FISHER PRICE 39005579 (3900-5579)
- NATURE SPRING Nature Spring Raised Garden and Flower Bed Kit (432320NVD)
- NATURE SPRING Set of 3 Plant Stands, Indoor/Outdoor Nesting Wrought Iron Metal Round Decorative Potted Plant, Black (958606LFA)
- NATURE SPRING Square Planter Box, Lattice Container with Bottom Insert for Flowers and Plants, White (590677EPU)
- NATURE SPRING Non-Slip Stair Mats, Traction Control Grip, Heavy Duty Rubber Tread, Ornate Design, Indoor/Outdoor (337962XXS)
- NATURE SPRING Square Planter Box, Lattice Container with Bottom Insert for Flowers and Plants, Black (955237EPR)
- NATURE SPRING Nature Spring 3PC Fiber Clay Planter Pots, Gray (286288NUM)
- GARDENWARE 14 x 12 in. Xbrand Modern Nested Black Round Flower Pot Planter (GA2547169)
- Nature Spring Landscaping Materials