Shop All Planters & Window Boxes
Nature Spring
Plant Stand, 3-tier Indoor / Outdoor Folding Wrought Iron Inspired Metal Home and Garden (Black)
Mfr # 413008KEE
Zoro # G001776093
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Length 21
- Height 24.75
- Weight 5.55
Product Information
- Brand Nature Spring
- MFR # 413008KEE
- Zoro # G001776093
- UPC # 194189580405
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 21 |
Length | 21 |
Height | 24.75 |
Details
Weight | 5.55 |
Description
Bring vintage charm to your home or garden with the 3-Tier Folding Metal Plant Stand by Nature Spring. This flower and greenery display features laser-cut scrollwork and a wrought iron-inspired design to be a charming focal point for your lawn or home. The metal frame is powder coated with a matte black paint to resist rust and corrosion and is lightweight enough to easily move from spot to spot without sacrificing strength. Each display is a different height to allow you to create a unique arrangement and the whole frame folds and nests in itself for convenient storage. The plant stand features single-piece construction so it's ready to use straight out of the box. It makes a great Mother's Day, housewarming or birthday gift.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISE FOODS Wise Foods 01-152 Prepper Pack Emergency Meal Kit Bucket (01-152)
- FIMCO Single Shutoff Valve (5143419)
- TONINO LAMBORGHINI Tonino Lamborghini TTR007030 Aero Matte Black & Gold Torch Flame Cigar Lighter (TTR007030)
- TORO Powerclear 21 Paddle Kit (38261)
- NATURE SPRING Square Planter Box, Lattice Container with Bottom Insert for Flowers and Plants, White (590677EPU)
- NATURE SPRING Set of 2 Plant Stands, Indoor/Outdoor Wrought Iron Metal Round Decorative Potted Display (Black) (958768LDQ)
- NATURE SPRING Set of 3 Plant Stands, Indoor/Outdoor Nesting Wrought Iron Metal Round Decorative Potted Plant, Black (958606LFA)
- NATURE SPRING Nature Spring 3PC Fiber Clay Planter Pots, Gray (286288NUM)
- NATURE SPRING Raised Garden Bed and Plant Holder Kit, Adjustable Galvanized Iron for Flowers, Vegetables, Herbs (677927PYA)
- NATURE SPRING Set of 2 Metal Plant Caddy, Round Pot Stand on Wheels , 12-inch Black Rolling Tray, Outdoor / Indoor (238591RFQ)
- RUGG Polyresin Planter Terracotta (AR6-TC)
- Nature Spring Landscaping Materials