Shop All Fountains, Garden Statues & Sculptures
Nature Spring
Outdoor Water Fountain with LED Lights Fountain with Cascading Bowls and Soothing Sound for Patio
Mfr # 914739MIJ
Zoro # G601710626
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14
- Width 13.3
- Height 25.2
- Weight 19.4
Product Information
- Brand Nature Spring
- MFR # 914739MIJ
- Zoro # G601710626
- UPC # 194189579652
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Length | 14 |
Width | 13.3 |
Height | 25.2 |
Details
Weight | 19.4 |
Description
The soothing water sounds, distressed rustic look, and lighting ambiance of the Pot Water Fountain with LED Lights by Nature Spring brings tranquility, relaxation, and rustic beauty to your outdoor living area. The outdoor fountain features a polyresin construction for weatherproof durability, LED lights, included pump with maximum flow of 120 gallons per hour, and is easy to set up for low stress assembly. Whether you use this fountain as decoration in your garden, on the patio, on your deck, or near the entranceway in front of your home, this lighted cascading bowl water fountain is sure to bring an environment of peace and serenity, while leaving an elegant lasting impression!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES Fert Spike Tree 15Pk (01610)
- STENS Pivotrim Trimmer Head 385-893 (385-893)
- FIRE MAGIC 9 In. Built-In Side Burner With 15 000 Btus And Push Button Ignition (3280)
- BEST GARDEN Metal Insulated Grip Hot Water Pistol Nozzle, Blue & Gray (GN5685)
- NATURE SPRING Metal and Wood Wind Chime 34.5" Tuned with Bronze Finish and Soothing Tone For Patio, Outdoor Decor (810123YMN)
- NATURE SPRING 7-Tier Water Fountain Modern Decorative Concrete Metal Electric Outdoor Cascading Waterfall (806204JIO)
- NATURE SPRING 3-piece Yard Decor, Solar Outdoor LED Stake Butterfly, Hummingbird, Dragonfly Light, Battery Operated (432274VFO)
- NATURE SPRING 4-tier Wishing Well Fountain Polyresin Cascading Waterfall Outdoor Feature, 32.5" Tall Backyard Decor (958597QSH)
- NATURE SPRING Nature Spring 3-Tier Outdoor Rock Water Fountain (168115WMY)
- NATURE SPRING Frog Couple Statue Resin Romantic Animal Figurine for Outdoor Lawn and Garden Décor, Flower Beds (305339FNN)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (DE88031)
- Nature Spring Fountains, Garden Statues & Sculptures