Shop All LED Outdoor Lighting
Nature Spring
Outdoor Solar Powered Hanging String Lights Round Globe with Multicolored Lights for Patio, Backyard
Mfr # 711453ZQB
Zoro # G801777474
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Width 1
- Length 264
- Weight 0.95
Product Information
- Brand Nature Spring
- MFR # 711453ZQB
- Zoro # G801777474
- UPC # 194189634306
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Height | 1 |
Width | 1 |
Length | 264 |
Details
Weight | 0.95 |
Description
The Multicolor Solar String Lights by Nature Spring provide unique, welcoming lighting and makes a wonderful addition to any backyard or patio area. The solar powered lights soak up the sun's energy during the day and automatically turn on at night; requiring no electricity for hassle free use! The beautiful hanging lights provide a soft illuminating glow with multicolor lighting to make your space feel like an outdoor oasis. The lights are easy to use and provide ambient outdoor lighting, making them a practical and stylish solution for any backyard, patio, porch, deck, garden, and more. The globe-style string lights also feature two light modes (flash and steady-on) to create a pleasant mood for parties or weddings!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs F25T12/Cw/28, 2PK (F25T12/CW/28)
- ELK LIGHTING Cristallo Fiore 3-Lght Semi Flush in Deep Rust w/Clear & Amber Florets (7044/3)
- ILC Replacement for Moriseiki 2l35 replacement light bulb lamp (2L35 MORISEIKI)
- MAXXIMA Utility Shp Lght, LED, Clear, 2500 lm, 2 ft. (MSL-202500C)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (447294HFA)
- NATURE SPRING Set of 6 Nature Spring Outdoor Solar LED Lights, Garden Stakes with Torches for illuminating Pathways (358996KQC)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Silver (514622UKI)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Bronze (759962MUN)
- NATURE SPRING Outdoor Solar Powered Rope Light Cable String 100 LED with 8 Modes for Backyard (Warm White) (206994XAS)
- NATURE SPRING 200 LED Solar Powered Outdoor Mini String Lights Hanging Lighting with 8 Light Modes for Patio (597560UQH)
- CONSTRUCTION ELECTRICAL PRODUCTS CEP 97132, 100' 18/2 SJTW LED String Light (97132)
- Nature Spring LED Outdoor Lighting