Shop All Drainage Mats
Nature Spring
Nature Spring Shoe and Boot Cleaning Scrub Tray
Mfr # 742325MBW
Zoro # G101710560
original price:
$20.49
9% off
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.375
- Length 14.25
- Weight 2.85
Product Information
- Brand Nature Spring
- MFR # 742325MBW
- Zoro # G101710560
- UPC # 194189579867
- Country of Origin China
- Category Drainage Mats
Dimensions
Width | 10.375 |
Length | 14.25 |
Details
Weight | 2.85 |
Description
Quickly clean off dirty shoes with the Nature Spring Scrubber Tray! Constructed from wood and equipped with nylon bristles, this durable tray is perfect for cleaning mud, dirt, or grass from shoes and boots. With a lightweight and portable design, it's easy to toss the scrubber tray into your car and take it along with you anywhere. It is a household essential for your entryway, mudroom or foyer!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Jacket, 2XL, Grn, Unisex, 0.25mm Thick (J22258)
- KONG USA Directional Connector Carabiner, Auto-Lock, 89mm L, Aluminum Alloy, Black (7000XGNN0K)
- MUTUAL INDUSTRIES Polyethylene Underground Electric Line D, 6 inch Height, 9 in Width, Poly (17774-79-6000)
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 3'x33' Black (VYN3x33BLK)
- CACTUS MAT 3 ft x 5 ft Topdek Junior Floor Mat (2530-C5)
- ALLPOINTS Mat, Flr , San-Eze Ii, 39X58.5"Red (2801309)
- M A MATTING Comfort Flow Mat, Black 2' x 3' (420123900)
- CONDOR Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 4 ft. 4" L, 7/8" (34L280)
- NOTRAX Black Drainage Holes Antifatigue Runner 3 Ft W x 20 Ft L, 3/8 In (8RVX6)
- ALLPOINTS Mat, Flr , Water Master, 3X10'Gry (2801526)
- Nature Spring Drainage Mats