Shop All Fake Plants
Nature Spring
Nature Spring 50-inch Spiral Faux Boxwood Topiary Tree
Mfr # 657133IYW
Zoro # G401710642
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14
- Width 14
- Height 50
- Weight 15.95
Product Information
- Brand Nature Spring
- MFR # 657133IYW
- Zoro # G401710642
- UPC # 194189538383
- Country of Origin China
- Category Fake Plants
Dimensions
Length | 14 |
Width | 14 |
Height | 50 |
Details
Weight | 15.95 |
Description
The 50-inch Artificial Boxwood Topiary Tree from Nature Spring is shaped in a spiral design that is full of UV resistant lush greenery for use indoors or outdoors. This hassle-free 50-inch tall faux tree has a natural looking trunk and is potted in a 7-inch pot that can be placed in your own planter to create a striking accent piece in any home or office setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Reed Mid-Century 2-Drawer Multicolor Wood Computer Desk (159-9860)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- HOMELEGANCE Janina Dining Table (5516-66)
- VICKERMAN 9 ft. x 14 in. Tinsel Green Fir Garland Tree - 250 Tips (K165814)
- NATURE SPRING Nature Spring Faux Calla Lily Bundle - 24, Orange (527506MGI)
- NATURE SPRING Lily Floral Arrangement in Round Vase, 5 Cream Artificial Flowers in Decorative Clear Glass Bowl (278290CXN)
- NATURE SPRING Artificial Cycas Palm Tree, 3-Foot Potted Faux Plant for Home or Office, for Indoor or Outdoor (990182NOG)
- NATURE SPRING 24PC Artificial Rose Buds, Yellow (515550ZAQ)
- NATURE SPRING Faux Boston Fern, Hanging and Lifelike Artificial Arrangement and Imitation Greenery with Basket (834795IQP)
- NATURE SPRING 21” Artificial Fern Wreath with Grapevine Base, UV Resistant Wreath with Blossoms, for Front Door (106218JNL)
- MONARCH SPECIALTIES Artificial Plant, 57" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9536)
- Nature Spring Fake Plants