Shop All Outdoor Fireplaces, Fire Pits & Accessories
Nature Spring
Nature Spring 32-inch Round Outdoor Leaf Fire Pit
Mfr # 405612DOP
Zoro # G701715279
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32
- Width 32
- Height 25
- Weight 31.7
Product Information
- Brand Nature Spring
- MFR # 405612DOP
- Zoro # G701715279
- UPC # 194189580726
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 32 |
Width | 32 |
Height | 25 |
Details
Weight | 31.7 |
Description
The 32-inch Round Outdoor Leaf Fire Pit from Nature Spring will enhance evenings on the patio while providing warmth for your family and friends. The portable steel fire pit features a round rugged rust colored steel frame, a handy log poker, a mesh spark screen, and a decorative leaf pattern exterior that will create visual interest to your outdoor area. Sitting around a real wood fire and roasting s'mores with your kids has never been easier, regardless the size of your backyard!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Side Assist Replacement Spray Gun (80148)
- BIRCHWOOD CASEY Target Spots 1" Target, PK360 (BC-33901)
- TIE DOWN ENGINEERING Tie Down Engineering 59300 ABS Foundation Pad - 16" x 18", 12-Pack (59300)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1012-A)
- NATURE SPRING Nature Spring Woven Metal Square Fire Pit and Wood Burning Set | 26 inches with Cover and Log Poker (470821ABN)
- NATURE SPRING Nature Spring Round Metal Fire Pit and Wood Burning Set | 32 inch with Spark Screen and Log Poker (365923KML)
- NATURE SPRING Nature Spring 26 inch Round Fire Pit- Steel Patio Ring (293135ETT)
- NATURE SPRING Nature Spring 10 pound Box Fatwood Firestarter Kindling Sticks for Wood, Stoves, and Outdoor Use (625125GYK)
- NATURE SPRING Nature Spring Firewood Rolling Log Cart Holder (562357IGO)
- NATURE SPRING 2400 Earth Worth | 10 Pound Box - Fatwood Firestarter (216460OVS)
- SUPERIOR 33 In. Drt 2000 Direct Vent Top Vent Electronic Ignition Fireplace - Black (DRT2033TEN)
- Nature Spring Outdoor Fireplaces, Fire Pits & Accessories