Shop All Wheelbarrows & Yard Carts
Nature Spring
Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use
Mfr # 558899KAL
Zoro # G201778323
original price:
$97.95
6% off
new price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 22.79
- Width 20
- Height 22.5
- Length 34.5
Product Information
- Brand Nature Spring
- MFR # 558899KAL
- Zoro # G201778323
- UPC # 194189591692
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Width | 20 |
Height | 22.5 |
Length | 34.5 |
Details
Weight | 22.79 |
Description
Tackle all your lawn and garden chores with ease with the Collapsible Utility Wagon by Nature Spring. When expanded, the wagon has a length of 34.5-in and a 176-pound capacity, making it big enough to carry everything from bags of mulch and compost from the car to the garden, lawn care tools, sports equipment or groceries. You can even use it to take coolers, umbrellas and chairs to the beach, park or outdoor concerts. The handle telescopes to a maximum length of 33-in to reduce strain on your back as you pull. The front wheels pivot 360 degrees to make the wagon easy to maneuver over sand, dirt, grass or gravel and has a locking mechanism to keep it in place when you don't need to move the wagon. The 8-inch wheels give the cart higher clearance to protect it from obstacles in your yard or garden bed, and the metal frame is powder coated to resist rust and corrosion. This folding cart collapses in seconds by pulling the tab in the middle of the wagon bottom. The wagon is incredibly compact when folded, measuring just 8-in wide and 20-in long, so it can either be stored in small spaces or hung up on a garage or shed wall to free up floor space. The body of the folding cart is made of 100 Percent 600D polyester, and it cleans easily with a soft, damp cloth to be ready for your next yard or garden project. The front of the wagon also has two mesh cup holders,so you can have drinks handy when you need to take a break from gardening or landscaping on hot days. This wagon is not intended to carry children.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Muffler (14 068 05-S)
- LEISURE SPORTS Beach Tent Sun Shelter, Sport Umbrella, UV Protection, Zip Up Porch for Privacy, Families/Kids/Baby (514771BEY)
- GCI Contractor's Choice 4oz Heavy Duty Non-Woven Landscape/Flter Fabric 12'x300' (40012)
- CLASSIC ACCESSORIES BBQ Grill Cover, X-Large, Grey (55-142-055101-EC)
- NATURE SPRING Garden Cart on Wheels, Storage Bin, Built-In Bench Seat, Interior Tool Tray, Rolls on Lawns and Dirt (854635RPQ)
- NATURE SPRING Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use (911123NNU)
- VULCAN Vulcan 34886 Wheelbarrow Tray, Steel (34886)
- VULCAN Vulcan 34638 Wheelbarrow Parts, For 6 cu-ft Steel Wheelbarrow (34638)
- BIG 4 WHEELER WHEELBARROW Wheelbarrow, Heavy Duty, 10 cu. Ft. (B4W-10)
- RAD SPORTZ RAD Sportz 83-DT5120 1236 Kayak Trolley Kayak Cart with Pneumatic Tires - 150 lbs - Silver (83-DT5120)
- VULCAN Vulcan 34571 Wheelbarrow Tray, Steel, For 6 cu-ft Wheelbarrow (34571)
- Nature Spring Lawn & Garden Tools