Shop All Blankets
Nature Spring
Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 16.5 Inches
Mfr # 690054AEN
Zoro # G401704917
original price:
$36.55
10% off
new price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5
- Length 16.5
- Weight 2.15
- Height 16.5
Product Information
- Brand Nature Spring
- MFR # 690054AEN
- Zoro # G401704917
- UPC # 194189633552
- Country of Origin China
- Category Blankets
Dimensions
Width | 4.5 |
Length | 16.5 |
Height | 16.5 |
Details
Weight | 2.15 |
Description
This Nature Spring Boxwood Wreath is a modern take on the traditional seasonal decor. This 16.5 inch round artificial boxwood wreath will stay green for years to come with zero maintenance. Ultraviolet protection to prevent fading. Features boxwood leaves on the front and back of the wreath. Great for your front door, above your mantle or a wall in your entryway or kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 1U Vented Adjustable Four Post Rack Shelf (ERS1U4P)
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W, 5" L, 42" H, Cast Iron, Iron Top, Black (XU-T0522-BAR-GG)
- ELECTROLUX Shelf Retainer Bar Support (215267701)
- OFFICE STAR Folding Chair, Black, PK2 (81308)
- GRAND PATRICIAN Blanket, Queen, White, PK2 (1B07334)
- THESIS Thesis Plush Textured Blanket (00113)
- SUITE REST Microfibr Filled Blanket, Kg (1830341)
- R & R TEXTILE Thermal Blanket, 66 x 90inL, White (X51100)
- DIESEL LIFE Song of My People Throw (DL01SONG)
- KATHY IRELAND Chunky Chenille Plush Throw - 50 x 60 - Light Grey (2365-GR)
- REGISTRY Cotton Honeycomb Blanket 90X90 (HONEY-90-W)
- Nature Spring Blankets