Shop All Fake Plants
Nature Spring
Artificial Podocarpus, 36" Double Ball Style Faux Plant in Sturdy Pot, Indoor or Outdoor Home Decor
Mfr # 112088QNJ
Zoro # G301710629
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Width 10
- Height 36
- Weight 10.76
Product Information
- Brand Nature Spring
- MFR # 112088QNJ
- Zoro # G301710629
- UPC # 194189634344
- Country of Origin China
- Category Fake Plants
Dimensions
Length | 10 |
Width | 10 |
Height | 36 |
Details
Weight | 10.76 |
Description
The Artificial Double Ball Podocarpus Topiary by Nature Spring is sure to brighten up any room or outdoor space with its lush greenery and dense leaves, providing a realistic look that is hassle-free. Decorate an entryway, patio, porch, bathroom, or office with this no-maintenance ornamental faux plant, for a decor piece that brings the outdoors in! Set in its own durable, 8-in diameter pot, you can easily set it inside a decorative planter (not included) or transfer it to a container of your choice. The UV protectant design can stand up in outdoor elements, allowing you to freshen up any space, inside or outside the home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLYWOOD BED Hollywood Bed 950 39 SPG-I 39 in. Rollaway Bed with Twin Innerspring Mattress (950 39" SPG-I)
- REGENCY SandArmchairs, 31W29L33H, Wood, VinylSeat (7701JVSD)
- FURINNO Furinno Turn-N-Tube 3-Tier Corner Display Rack Multipurpose Shelving Unit; Espresso & Black - 29.6 x 11.6 x 11.6 in. (12077EX/BK)
- BAXTON STUDIO Laurana Modern White and Cherry Finished Kitchen Cabinet and Hutch (147-8317)
- NATURE SPRING Faux Flowers-3-Piece Assorted Natural Lifelike Floral 6.25" Tall Arrangements, Greenery in Vases (684043NYT)
- NATURE SPRING 18PC Artificial Rose Bundle (Red) (159542RHG)
- NATURE SPRING Faux Boxwood Plastic Decorative Topiary Arrangement, Weighted Pot, Indoor or Outdoor (23" H x 18" W) (424198BPQ)
- NATURE SPRING Nature Spring Set of 3 Potted Faux Grass Plants (589832KON)
- NATURE SPRING 14.5-Inch Artificial Bonsai Tree (685750AZY)
- NATURE SPRING Artificial Yucana Tree with Rubber Leaves, Natural Trunk, Fake Plant, Indoor/Outdoor 51-Inch Topiary (561797BME)
- ADLMIRED BY NATURE Admired By Nature ABN5P010-GRN 13 in. Faux Preserved Artificial Boxwood Ball Topiary Plant Tabletop in Pot (ABN5P010-GRN)
- Nature Spring Fake Plants